Servo Motor, Low Inertia, 480VAC, 165 mm Bolt Circle, 2500 RPM

Item #: 718046

Cat #: VPL-B1652C-PJ14AA

UPC: 884951312197

to view pricing and more.
Documents & Guides
Servo Motor, Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 2 Magnet Stacks, C Winding, 2500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Low Inertia, 480 Volt AC, 165 mm Bolt Circle, Frame Size, 2 Magnet Stacks, C Winding, 2500 RPM Rated Speed, 18 Bit Single-Turn and 12 Bit Multi-Turn, Digital High Resolution Encoder, Keyed Shaft, SpeedTec Right Angle DIN Connector, 325° Rotatable, 24 Volt DC, Holding Brake *** Rockwell Automation Preferred Product ***

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 884951312197, VPL-B1652C-PJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Size: 165 mm
Type: Servo Motor, Low Inertia
RPM: 2500
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Size: 165 mm
RPM: 2500
Volts DC: 24
Type: Servo Motor, Low Inertia
Special Program: Rockwell Automation Preferred Product