Harmony XVC, Monolithic precabled tower light, plastic, red

Item #: 718084

Cat #: XVC4B15S

UPC: 606480032472

to view pricing and more.
Harmony XVC, Monolithic precabled tower light, plastic, red, Ø40, tube mounting, steady or flashing, buzzer, IP23, 24 V AC/DC

Overview

Harmony XVC, Monolithic precabled tower light, plastic, red, Ø40, tube mounting, steady or flashing, buzzer, IP23, 24 V AC/DC

This monolithic tower light is part of the range of pre-assembled and pre-cabled tower lights Harmony type XVC diameter 40mm. It is supplied pre-assembled and pre-cabled with 1 illuminated signaling unit (red), a buzzer and a base mounted on a support tube with a bracket for mounting on horizontal (IP 54) or vertical surface (IP 23). Supply voltage is 24 V AC/DC. It is designed for long distance indication of the operating states of a machine, either visually by means of illuminated signaling units visible through 360° (super bright LED for steady or flashing light), or audibly by means of a buzzer. It is used mainly in the food-processing and medical sectors.

Also known as: 606480032472, XVC4B15S

Specifications

Standards: California Proposition 65
Standards: California Proposition 65