Breaker, Molded Case, 125A, 3P, 600Y/347VAC, G3 Frame, 35kAIC

Item #: 718142

Cat #: 140G-G3C3-D12

UPC: 885630446493

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact

Overview

Breaker, Molded Case, 125 Amp, 3-Pole, 600Y/347 Volt AC, G3 Frame, 35 kAIC, 1 Auxiliary 250 Volt AC Contact

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities.

Also known as: 885630446493, 140G-G3C3-D12

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Type: Breaker; Molded Case
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Volts AC: 600Y/347
Mounting: Panel
Amps: 125
Interrupt Rating DC: 65 kA
Volts AC: 600Y/347
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA