nVent CADDY Cat HP J-Hook with C Purlin Clip, 2" dia, 1/16"–1/4" Flange

Item #: 718209

Cat #: CAT32HPVF14

UPC: 782856801184

to view pricing and more.
Documents & Guides
CDY CAT32HPVF14 2IN J-HOOK1/1

Overview

CDY CAT32HPVF14 2IN J-HOOK1/1

Ideal combination of Innovatieve CADDY fasteners for structural steel purlin applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856801184, CAT32HPVF14

Features & Benefits

  • Hammer-on or install from the floor with the VAFT tool
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Rounded edges on J-Hooks provide proper bend radius support for high performance data cables
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Material: Steel
Diameter: 2 in
Finish: Pre-Galvanized
Material: Steel
Finish: Pre-Galvanized
Diameter: 2 in