Fuse, 1600A Square Body, Flush End, 3, Type K Indicator, 690/700V

Item #: 718235

Cat #: 170M6469

UPC: 051712799508

Sign In or Register to view pricing and more.
Documents & Guides
1600 Amp, Square Body, Flush End Contact, High Speed Fuse, Size 3, T-BKN/- Type K Indicator for Microswitch, 690V/700V (IEC/UL)

Overview

1600 Amp, Square Body, Flush End Contact, High Speed Fuse, Size 3, T-BKN/- Type K Indicator for Microswitch, 690V/700V (IEC/UL)

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712799508, 170M6469

Specifications

Mounting: Flush
Type: Fuse, Square Body
Amps: 1600
Size: 3
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Flush
Amps: 1600
Interrupt Rating DC: 200 kA
Type: Fuse, Square Body
Size: 3
Volts AC Range: 690 - 700