nVent CADDY Cat HP J-Hook with Strut Attachment Clip, 1" dia

Item #: 718258

Cat #: CAT16HPESC

UPC: 782856793700

Sign In or Register to view pricing and more.
Documents & Guides

Overview

CDY CAT16HPESC

Ideal combination of innovative CADDY fasteners for strut applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856793700, CAT16HPESC

Features & Benefits

  • Attaches to open side of a strut channel
  • Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
  • Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
  • Cost effective alternative to expensive cable tray
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Diameter: 1 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 1 in
Finish: Pre-Galvanized
Material: Steel