This product has been discontinued.

Halogen Capsule Lamp, T3, 20W, 12V
Item #: 718268
Cat #: 13078-20W/12V
UPC: 046677246143
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 310, CRI: 100, Color Temperature: 3000K Philips Part # 41711-9
Overview
Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 310, CRI: 100, Color Temperature: 3000K Philips Part # 41711-9
Also known as: 046677246143, 13078-20W/12V
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 12 |
| Lumens: | 310 |
| Shape: | T3 (Tubular) |
| Wattage: | 20 |
| Color Rendering Index (CRI): | 100 |
| Light Technology: | Halogen |
| Base: | 2-Pin (G4) |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 310 |
| Wattage: | 20 |
| Light Technology: | Halogen |
| Volts AC: | 12 |
| Shape: | T3 (Tubular) |
| Color Rendering Index (CRI): | 100 |
| Base: | 2-Pin (G4) |