20L, 650A @ 600HP, 480VAC, 3PH, IP00/Open, No HIM, Size 3A Frame

Item #: 718359

Cat #: 20LD650N0QNNENA0EA

UPC: 820919756955

to view pricing and more.
Documents & Guides
20L, 650 Amp @ 600 Horse Power, 480 Volt AC, 3-Phase, IP00/NEMA/UL Type Open, Combined Act Converter/Inverter, No Feedback, 700S Ph II - Expanded Cassette, No HIM - Blank Plate, No Communication Module, Without Brake IGBT, No Internal Brake Resistor, 700S Phase II - No DriveLogix, Water, Size 3A Frame

Overview

20L, 650 Amp @ 600 Horse Power, 480 Volt AC, 3-Phase, IP00/NEMA/UL Type Open, Combined Act Converter/Inverter, No Feedback, 700S Ph II - Expanded Cassette, No HIM - Blank Plate, No Communication Module, Without Brake IGBT, No Internal Brake Resistor, 700S Phase II - No DriveLogix, Water, Size 3A Frame

Our PowerFlex® 700L AC Drives offer either PowerFlex 700 Vector Control or PowerFlex 700S Control on a fully regenerative, liquid-cooled power structure. This powerful combination offers great performance and high-power capabilities in a small package along with energy savings and low harmonics. The PowerFlex 700L AC Drives are flexible, high-performance drives available in panel mount and cabinet mount versions.

Also known as: 820919756955, 20LD650N0QNNENA0EA

Specifications

Horsepower: 600
Type: AC Drive
Size: 3A
Volts AC: 480
IP/NEMA Rating: IP00
Amps: 650
Horsepower: 600
Size: 3A
IP/NEMA Rating: IP00
Type: AC Drive
Volts AC: 480
Amps: 650