This product has been discontinued.

Transformer, 50VA, 120 x 240 Primary Volt, 24 Secondary Volt, 1PH
Item #: 71842
Cat #: TB81141
UPC: 047503350003
to view pricing and more.
Documents & Guides
Transformer, 50VA, 120 x 240 Primary Volt, 24 Secondary Volt, 1PH50 VA, 1-Phase, 120 x 240 Primary Volts - 24 Secondary Volts, TB Series, Industrial Control Transformer
Overview
Transformer, 50VA, 120 x 240 Primary Volt, 24 Secondary Volt, 1PH50 VA, 1-Phase, 120 x 240 Primary Volts - 24 Secondary Volts, TB Series, Industrial Control Transformer
Also known as: 047503350003, TB81141
Specifications
| Volt Amps: | 50 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 24 |
| Primary Voltage: | 120/240 |
| Volt Amps: | 50 |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 24 |