15A 125V SLIM TR GFCI

Item #: 718498

Cat #: X7599-K

UPC: 078477523612

Sign In or Register to view pricing and more.
15A 125V SLIM TR GFCI15-Amp 125-Volt Tamper Resistant SmartLockPro Slim GFCI Receptacle, Brown

Overview

15A 125V SLIM TR GFCI15-Amp 125-Volt Tamper Resistant SmartLockPro Slim GFCI Receptacle, Brown
Also known as: 078477523612, X7599-K

Specifications

Color: Brown
Material: Polycarbonate, Thermoplastic, Steel
Type: Self-Grounding
NEMA Configuration: 5-15R
Color: Brown
Type: Self-Grounding
Material: Polycarbonate, Thermoplastic, Steel
NEMA Configuration: 5-15R