Load Center, Main Lugs, 400A, 120/240V, 1PH, 42/42, NEMA 3R

Item #: 718575

Cat #: BR4242L400R

UPC: 786685924007

Sign In or Register to view pricing and more.
400 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, NEMA 3 R, Surface

Overview

400 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 42-Space, 42-Pole, Aluminum Bus, NEMA 3 R, Surface
Also known as: 786685924007, BR4242L400R

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Circuits: 42
Family / Style: BR
Mounting: Surface
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R