Contactor, IEC, 30A, 3P, 24VDC Standard Coil, 1NO

Item #: 71860

Cat #: 100-C30ZJ10

UPC: 662468882934

to view pricing and more.
Documents & Guides
Contactor, IEC, 30 Amp, 3-Pole, 24 Volt DC Standard Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 30 Amp, 3-Pole, 24 Volt DC Standard Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662468882934, 100-C30ZJ10

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 30
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Family / Style: 100-C
Poles: 3
Amps: 30