Drive, Frenic-Mega, 25HP, 380-480VAC, 32A, Keypad, LCD Screen

Item #: 718609

Cat #: FRN025G1S-4U

UPC:

to view pricing and more.
Drive, Frenic-Mega, 25 Horse Power, 380 - 480 Volt AC, 32 Amp, Keypad, LCD Screen

Overview

Drive, Frenic-Mega, 25 Horse Power, 380 - 480 Volt AC, 32 Amp, Keypad, LCD Screen
Also known as: FRN025G1S-4U

Specifications

Phase: 3, 1
Amps: 32
Horsepower: 25
Mounting: Surface
Type: Drive, Variable Speed
Volts AC Range: 380 - 480
Phase: 3, 1
Horsepower: 25
Type: Drive, Variable Speed
Amps: 32
Mounting: Surface
Volts AC Range: 380 - 480