Type 4X, Hinged Cover, Wall Mount Enclosure

Item #: 718618

Cat #: AMP1084HF

UPC: 085339993247

to view pricing and more.
Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 9.93x8.15x3.94, Material/Finish: Fiberglass/Gray

Overview

Wall Mount, Type 4X, Enclosure, Hinged, Solid Screw Cover, Size/Dims: 9.93x8.15x3.94, Material/Finish: Fiberglass/Gray

Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339993247, AMP1084HF

Specifications

Color: Gray
Material: Fiberglass
Mounting: Wall
Height: 9.930 in
Width: 8.150 in
Depth: 3.940 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Mounting: Wall
Width: 8.150 in
IP/NEMA Rating: NEMA 4X
Material: Fiberglass
Height: 9.930 in
Depth: 3.940 in