
MINI LED GIMBAL G2 27K SP SN
Item #: 718622
Cat #: MG1LG2-RD-03LM-27K-80CRI-SP-SN
UPC: 661209377555
to view pricing and more.
Juno Mini LED Gimbal,Gen 2, 2700K, Spot Optic, Satin Nickel
Overview
Juno Mini LED Gimbal,Gen 2, 2700K, Spot Optic, Satin Nickel
Also known as: 661209377555, MG1LG2-RD-03LM-27K-80CRI-SP-SN
Specifications
| Type: | Housing, Trim, Gimball |
| Color: | Satin Nickel |
| Volts DC: | 12 |
| Diameter: | 2 5/8 in |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 4.800 |
| Light Technology: | LED |
| Type: | Housing, Trim, Gimball |
| Volts DC: | 12 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Color: | Satin Nickel |
| Diameter: | 2 5/8 in |
| Wattage: | 4.800 |