800Z Electronic General Purpose Palm Button, 20-30 V AC/10-40V DC R

Item #: 71868
Cat #: 800Z-GL3065
UPC: 611320151572
Sign In or Register to view pricing and more.
Documents & Guides
800Z Electronic General Purpose Palm Button, 20-30 V AC/10-40V DC Relay, 30.5 mm Mounting, 6 ft 5 Wire Cable

Overview

800Z Electronic General Purpose Palm Button, 20-30 V AC/10-40V DC Relay, 30.5 mm Mounting, 6 ft 5 Wire Cable
Allen Bradley® Bulletin 800Z Zero-Force™ touch buttons offer unbeatable performance, including operation protection, rapid response time, and electro-magnetic compatibility (EMC) noise immunity—with or without gloves. And their contour easily conforms to the shape of the hand. Catalog item 800Z-GL3065 from Rockwell Automation® is a 800Z 20-30 V AC/10-40 V DC relay electronic palm button. It is a 30.5 mm mounting general purpose touch button with 6 feet 5 inches wire cable. See below for details.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320151572, 800Z-GL3065

Specifications

Type: Palm Switches
Type: Palm Switches

Customer Reviews

No reviews for this product
(0)