5" TC NCLEDHSG 27K G4 120-277V

Item #: 718701

Cat #: TC20LED-G4-09LM-27K-90CRI-MVOLT-ZT

UPC: 661209388728

to view pricing and more.
Documents & Guides
Juno 5in TC920LEDG4, LED, 900lm, New Construction

Overview

Juno 5in TC920LEDG4, LED, 900lm, New Construction
Also known as: 661209388728, TC20LED-G4-09LM-27K-90CRI-MVOLT-ZT

Specifications

Wattage: 18
Volts AC: 120
Diameter: 5 in
Color Temperature: 2700 (Warm White)
Material: Aluminum
Light Technology: LED
Wattage: 18
Diameter: 5 in
Material: Aluminum
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED