Air Terminal Base, Stamped Adjustable, Imperial Thread, Aluminum, 5/8 UNC Thread, Vertical

Item #: 718721

Cat #: LPA30258V

UPC: 782856584650

to view pricing and more.
Documents & Guides
Air Terminal Base, Stamped Adjustable, Imperial Thread, Aluminum, 5/8 UNC Thread, Vertical

Overview

Air Terminal Base, Stamped Adjustable, Imperial Thread, Aluminum, 5/8 UNC Thread, Vertical

Air Terminal Base, Stamped Adjustable, Imperial Thread.

Also known as: 782856584650, LPA30258V

Features & Benefits

  • For use on flat, vertical or sloping surfaces
  • Air terminal support tab is field adjustable, eliminating the need for swivel adaptors
  • Available pre-configured for vertical applications
  • Install with adhesive or screw down fixings
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Width: 4 in
Depth: 3.500 in
Material: Aluminum
Height: 1.375 in
Width: 4 in
Material: Aluminum
Depth: 3.500 in
Height: 1.375 in