Legend Plate, Jumbo, 30 mm Push Button, Blank

Item #: 71877
Cat #: 800T-X559J
UPC: 781180190766
Sign In or Register to view pricing and more.
Documents & Guides
Custom Engraved Nameplate, 30.5mm, Gray Background, Metal, Jumbo Size, 800T Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.

Overview

Custom Engraved Nameplate, 30.5mm, Gray Background, Metal, Jumbo Size, 800T Family, to be engraved by RexelUSA, NOTE: this item is custom engraved. RexelUSA rep will contact you for text details.
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X559J from Rockwell Automation® is an 800T accessory. It is a blank legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180190766, 800T-X559J

Specifications

Color: Black/Gray
Type: Legend Plate, Custom Engrave, Jumbo
Size: 30 mm
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black/Gray
Size: 30 mm
Material: Aluminum
Type: Legend Plate, Custom Engrave, Jumbo
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)