STD U-BOLT, 2 1/2", ZN PLTD

Item #: 718799

Cat #: B3188-21/2ZN

UPC: 781011113254

to view pricing and more.
Documents & Guides
Eaton B-Line series pipe rollers and supports, 4.75" Height, 2.5" Diameter, 2114 lb, Steel, Standard u-bolt with 4 hex nuts, Electro-plated zinc, 750°F (399°C), 1/2"-13, 3" Thread length

Overview

Eaton B-Line series pipe rollers and supports, 4.75" Height, 2.5" Diameter, 2114 lb, Steel, Standard u-bolt with 4 hex nuts, Electro-plated zinc, 750°F (399°C), 1/2"-13, 3" Thread length

Eaton offers a variety of B-Line series pipe rollers and roller supports available in a several materials, finishes and size options.

Also known as: 781011113254, B3188-21/2ZN

Specifications

Material: Steel
Material: Steel