This product has been discontinued.

Transformer, Control, 3KVA, 240x480/230x460/220x440 -120/115/110VAC
Item #: 71881
Cat #: FS23000
UPC: 047503087671
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 3 KVA, 240 x 480/230 x 460/220 x 440 -120/115/110 Volt AC, 0.43 Amp Output
Overview
Transformer, Industrial Control, 3 KVA, 240 x 480/230 x 460/220 x 440 -120/115/110 Volt AC, 0.43 Amp Output
Also known as: 047503087671, FS23000
Features & Benefits
- Substitute new ICT CE3000F008
- Small and lightweight design
- Durable molded plastic terminals
- Fast wire connection terminal
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 3kVA |
| Primary Voltage: | 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 220/440, 230/460 |
| Phase: | 1 |
| Volt Amps: | 3kVA |