to view pricing and more.
Documents & Guides
30Amp, 600V, Breakaway Single Pole Inline Fusesholder With Set Screw And Y Termination
Overview
30Amp, 600V, Breakaway Single Pole Inline Fusesholder With Set Screw And Y Termination
The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application. Applications: Street, alley, and parking lot lighting; Security and perimeter lighting; Traffic signals; Outdoor illuminated signs; Sports lighting; Boat electrical circuits; Tractors and yard equipment; General outdoor circuit protection.
Also known as: 079458023145, LEBJYCS
Specifications
| Type: | Fuse Holder |
| Standards: | California Proposition 65 |
| Type: | Fuse Holder |
| Standards: | California Proposition 65 |