Ladder Cable Tray, Aluminum, 12" Wide, 20' Length

Item #: 718822

Cat #: A9X1-12-240

UPC:

to view pricing and more.
Documents & Guides
Ladder Cable Tray, Aluminum, 12" Wide, 9" Rung Spacing, 20' Length, Type X1

Overview

Ladder Cable Tray, Aluminum, 12" Wide, 9" Rung Spacing, 20' Length, Type X1
Also known as: A9X1-12-240

Specifications

Length: 20 ft
Width: 9 in
Material: Aluminum
Length: 20 ft
Material: Aluminum
Width: 9 in