90222-FUSE,FORM 600

Item #: 718865

Cat #: A6Y30-1R

UPC: 782001902223

to view pricing and more.
Documents & Guides
90222-FUSE,FORM 600

Overview

90222-FUSE,FORM 600
Also known as: 782001902223, A6Y30-1R

Specifications

Diameter: 13/16 in
Amps: 30
Volts DC: 500
Length: 5 in
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Diameter: 13/16 in
Volts DC: 500
Volts AC: 600
Interrupt Rating DC: 100 kA
Amps: 30
Length: 5 in
Mounting: Cartridge
Interrupt Rating AC: 200 kA