Wireway, Type 4x, Hinged-Cover, 6" x 6" x 120", Steel, Gray, No KOs

Item #: 7189

Cat #: F66W120SS

UPC: 783510157302

to view pricing and more.
Wireway, Type 4X, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x120.00, Material/Finish: SS Type 304

Overview

Wireway, Type 4X, Hinged Cover, Lay-In, Straight Section, Size/Dims: 6.00x6.00x120.00, Material/Finish: SS Type 304

Stainless steel wireway protects wiring in applications that are regularly hosed down, very wet or highly corrosive. A complete selection of sections and fittings is available in multiple sizes for customization and design flexibility.

Also known as: 783510157302, F66W120SS

Features & Benefits

  • Feed-Through Stainless Steel Hinged-Cover, Type 4X Straight Sections are used for enclosing wire and cable in wireway runs
  • Its water-proof and stainless steel features makes it suitable for frequently hosed down, very wet or highly corrosive applications
  • The traditional closed-loop design has an opening on one side for easy access to wires and cables
  • Sections are available in lengths from 12 inch to 120 inch
  • For modification and customization, Type 316 stainless steel covers and bodies available upon request

Specifications

IP/NEMA Rating: IP66, NEMA 4
Length: 120 in
Material: Stainless Steel
Height: 6 in
Width: 6 in
Color: Plain
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Width: 6 in
Standards: Build America Buy America Compliant
Length: 120 in
Height: 6 in
Color: Plain