9.5W BR30 LED Lamp, 50K

Item #: 718988

Cat #: BR30-65W-50K-B1-ALTERNATE

UPC: 849665006855

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 9.5 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Rated Average Life: 25,000 Hours

Overview

LED Lamp, Dimmable, 9.5 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 5000K, Rated Average Life: 25,000 Hours

BETTER LIGHT Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved Cree LED bulbs feature high color rendering that enhances your space and makes the colors of your décor appear vibrant, richer and more natural – true colors the way they are meant to be experienced. BETTER LIFETIME Built to light and last, the new Cree LED bulbs provide full LED lifetime, many rated up to 35,000 hours of beautiful, energyefficient light. BETTER DIMMING Each Cree LED bulb is fully dimmable without buzzing or humming, allowing you to personalize your light and create comfortable inviting spaces. Many compromised bulbs on the market don’t even dim at all.

Also known as: 849665006855, BR30-65W-50K-B1-ALTERNATE

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Lumens: 650
Light Technology: LED
Wattage: 9.500
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Dimmable: Yes