9.5W BR30 LED Lamp, 27K

Item #: 718989

Cat #: BR30-65W-27K-B1-ALTERNATE

UPC: 849665006848

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 9.5 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hours

Overview

LED Lamp, Dimmable, 9.5 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hours
Also known as: 849665006848, BR30-65W-27K-B1-ALTERNATE

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 9.500
Shape: BR30 (Bulged Reflector)
Lumens: 650
Color Temperature: 2700 (Warm White)
Dimmable: Yes