SQD 9001KS11BH3 SELECTOR SWITCH

Item #: 719005

Cat #: 9001KS11BH3

UPC: 785901713296

to view pricing and more.
SQD 9001KS11BH3 SELECTOR SWITCH 600VAC 10A 30MM T-K

Overview

SQD 9001KS11BH3 SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 785901713296, 9001KS11BH3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65