Transformer, Control, Open Core & Coil, 1.5KVA, Multi-Voltage, 1PH

Item #: 71902

Cat #: TA254525

UPC: 047503087251

Sign In or Register to view pricing and more.
Transformer, Control, Open Core & Coil, 1.5KVA, Multi-Voltage, 1PHTransformer, Control, Open Core & Coil, 1.5 KVA, 2240/416/480/600, 230/400/460/575, 220/380/440/550, 208/500 Primary Volts, 99/120/130, 95/115/125, 91/110/120, 85/100/110 Secondary Volts, 1-Phase, 11.54 Amp Ouput

Overview

Transformer, Control, Open Core & Coil, 1.5KVA, Multi-Voltage, 1PHTransformer, Control, Open Core & Coil, 1.5 KVA, 2240/416/480/600, 230/400/460/575, 220/380/440/550, 208/500 Primary Volts, 99/120/130, 95/115/125, 91/110/120, 85/100/110 Secondary Volts, 1-Phase, 11.54 Amp Ouput
Also known as: 047503087251, TA254525

Features & Benefits

  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Optional secondary fuse kit available - PL112706

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 1.500kVA
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600