Motor Protection Breaker, Enclosed, 10-16A, NEMA 3/4/12-IP66, D Frame

Item #: 719130

Cat #: 140M-F-DC16X

UPC: 662074023066

to view pricing and more.
Documents & Guides
Motor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), D-Frame, High Break Plus, 10 - 16 Amp, Without Auxiliary and Trip Contacts

Overview

Motor Protection Breaker, Enclosed, NEMA Type 3/4/12 - IP66 (Metal), D-Frame, High Break Plus, 10 - 16 Amp, Without Auxiliary and Trip Contacts

Our Bulletin 140M Motor Protection Circuit Breakers can provide a disconnecting means for motor branch circuit, branch-circuit and short-circuit magnetic protection, overload thermal protection, and manual switching. These devices are rated from 0.1...45 A.

Also known as: 662074023066, 140M-F-DC16X

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Family / Style: 140M
Size: D Frame
Amps Range: 10 - 16
Poles: 3
Volts AC: 600
Size: D Frame
Mounting: Surface
Family / Style: 140M
Amps Range: 10 - 16