
Deep Strut - Back to Back, Holes, Steel, Green, 1-5/8" x 13/16" x 20'
Item #: 719161
Cat #: B54SHA-120GRN
UPC: 781011845568
to view pricing and more.
Documents & Guides
Deep Strut - Back to Back - Elongated Holes, Steel, Green, 1-5/8" x 13/16" x 20'
Overview
Deep Strut - Back to Back - Elongated Holes, Steel, Green, 1-5/8" x 13/16" x 20'
Also known as: 781011845568, B54SHA-120GRN
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Length: | 10 ft |
| Height: | 3 1/4 in |