Two Hole Cable Strap, Aluminum, 1.3" OD, 1 1/4"

Item #: 719259

Cat #: LPA808

UPC: 782856425649

to view pricing and more.
Documents & Guides
Two Hole Cable Strap, Aluminum, 1.3" OD, 1 1/4"

Overview

Two Hole Cable Strap, Aluminum, 1.3" OD, 1 1/4"

Lightning protection two hole cable strap.

Also known as: 782856425649, LPA808

Features & Benefits

  • Secures lightning protection conductors and prevents displacement
  • Mechanically secured with screws or nails

Specifications

Height: 1.380 in
Depth: 1.250 in
Material: Aluminum
Width: 4.310 in
Height: 1.380 in
Material: Aluminum
Depth: 1.250 in
Width: 4.310 in