CONTACTOR+STARTER ENCLOSURE NEMA

Item #: 719286
Cat #: 9991SDG9
UPC: 785901057482
Sign In or Register to view pricing and more.
Documents & Guides
Square D,CONTACTOR+STARTER ENCLOSURE NEMA,2,Contactor and Starter,Contactor+Starter Enclosure,NEMA 1

Overview

Square D,CONTACTOR+STARTER ENCLOSURE NEMA,2,Contactor and Starter,Contactor+Starter Enclosure,NEMA 1
Reversing Starter Enclosure - 8736SD - NEMA Size 2 - NEMA 1
Also known as: 785901057482, 9991SDG9

Specifications

Type: Reversing Contacto/Starter, Enclosure
Mounting: Surface
IP/NEMA Rating: 1
Material: Steel
Type: Reversing Contacto/Starter, Enclosure
IP/NEMA Rating: 1
Mounting: Surface
Material: Steel

Customer Reviews

No reviews for this product
(0)