Conductor Sleeve, Copper, Tinned, Chamfered, 1.5" x 0.031", 0.212" dia

Item #: 719359

Cat #: SBS13C

UPC: 782856684688

to view pricing and more.
Documents & Guides
CAD SBS13C CONDUCTOR SLEEVE C

Overview

CAD SBS13C CONDUCTOR SLEEVE C

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856684688, SBS13C

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Material: Copper
Length: 1.500 in
Finish: Tinned
Material: Copper
Finish: Tinned
Length: 1.500 in