Legend Plate, Standard, 30mm, Gray w/Black Text "RESET"

Item #: 71947
Cat #: 800T-X538
UPC: 781180159763
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Standard, Black/Gray Plate, Gray Text, "RESET", 30 mm, Type 4/13, Metal

Overview

Legend Plate, Standard, Black/Gray Plate, Gray Text, "RESET", 30 mm, Type 4/13, Metal
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X538 from Rockwell Automation® is an 800T accessory. It is a "reset" legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180159763, 800T-X538

Specifications

Color: Black/Gray
Type: Reset , LegendPlate
Size: 30 mm
Family / Style: 800T
Material: Aluminum
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Black/Gray
Size: 30 mm
Material: Aluminum
Type: Reset , LegendPlate
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)