4" LED ADJ 600L 27K SC

Item #: 719516

Cat #: 440LED-G4-06LM-27K-90CRI-SC

UPC: 661209387707

to view pricing and more.
Documents & Guides
Juno 4-inch 600-Lumen adjustable accent LED light engine trim module. 2700K color temperature, 90 CRI minimum. Satin Chrome finish.

Overview

Juno 4-inch 600-Lumen adjustable accent LED light engine trim module. 2700K color temperature, 90 CRI minimum. Satin Chrome finish.
Also known as: 661209387707, 440LED-G4-06LM-27K-90CRI-SC

Specifications

Type: Adjustable, Housing
Color: Satin Chrome
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Type: Adjustable, Housing
Diameter: 4 in
Light Technology: LED
Color: Satin Chrome
Color Temperature: 2700 (Warm White)