This product has been discontinued.

EMT COMPR CONNECTOR 3 IN STEEL USA
Item #: 719524
Cat #: 2942US
UPC: 050169570494
to view pricing and more.
Documents & Guides
Compression Uninsulated Connectors Steel, 3 In. Trade Size
Overview
Compression Uninsulated Connectors Steel, 3 In. Trade Size
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 050169570494, 2942US
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Noninsulated
- cULus
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Size: | 3 in |
| Insulation: | Non-Insulated |
| Size: | 3 in |
| Insulation: | Non-Insulated |