8 AWG THHN/THWN-2 Stranded Copper, Purple, 5000' Reel

Item #: 719528

Cat #: THHN8STRPUR5000RL

UPC: 980100231378

to view pricing and more.
Documents & Guides
8 AWG THHN/THWN-2 Stranded Copper, Purple, 5000' Reel

Overview

8 AWG THHN/THWN-2 Stranded Copper, Purple, 5000' Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100231378, THHN8STRPUR5000RL

Specifications

Color: Purple
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Package Type: Reel
Color: Purple
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Package Type: Reel
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded