General Electric 1.5HP,4P,145T,230/460V,TEFC,Small AC Motor Model # 5KS145STE209

Item #: 719674

Cat #: M7724

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GMT M7724 5KS145STE209 MOTOR

Overview

GMT M7724 5KS145STE209 MOTOR
Also known as: M7724

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP54
Primary Voltage: 230/460
RPM: 1800
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Weight: 60
Phase: 3
IP/NEMA Rating: IP54
RPM: 1800
Standards: UL - Component and Insulation System Recognition, CSA and Efficiency Verification
Material: Cast Iron
Primary Voltage: 230/460
Mounting: F1 (Field modifiable to F2)
Weight: 60