Transformer, 1.5KVA, 208X600 - 85X130 Secondary, Industrial control

Item #: 71976

Cat #: FS31500

UPC: 047503087688

to view pricing and more.
Transformer, 1.5KVA, 208X600 - 85X130 Secondary, Industrial controlIndustrial Control Transformer, 1.5 KVA, 240/416/480/600; 230/400/460/575; 220/380/440/550; 208/500 Primary Voltage, 99/120/130; 95/115/125; 91/110/120; 85/100/110 Secondary, European Rating of 490 VA

Overview

Transformer, 1.5KVA, 208X600 - 85X130 Secondary, Industrial controlIndustrial Control Transformer, 1.5 KVA, 240/416/480/600; 230/400/460/575; 220/380/440/550; 208/500 Primary Voltage, 99/120/130; 95/115/125; 91/110/120; 85/100/110 Secondary, European Rating of 490 VA
Also known as: 047503087688, FS31500

Features & Benefits

  • Substitute new ICT CE1500F007
  • Small and lightweight design
  • Durable molded plastic terminals
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Volt Amps: 1.500kVA
Primary Voltage: 208/500, 220/380/440/550, 230/400/460/575, 240/416/480/600