Junction Box, NEMA 1, Screw Cover, 12 x 12 x 8", Stee, No KOs

Item #: 719853
Cat #: SC121208
UPC: 786725846276
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 1, Screw Cover, 12 x 12 x 8 Inch, Steel With Galvanized Finish, No Knockouts

Overview

Junction Box, NEMA 1, Screw Cover, 12 x 12 x 8 Inch, Steel With Galvanized Finish, No Knockouts
Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.
Also known as: 786725846276, SC121208

Specifications

Product Height: 12 in
Product Width: 12 in
Product Depth: 8 in
IP/NEMA Rating: 1
Material: Steel
Standards: California Proposition 65
Product Height: 12 in
Product Depth: 8 in
Material: Steel
Product Width: 12 in
IP/NEMA Rating: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)