Selector Switch, 3 Position, Knob, Maintained, 1NO/1NC Contacts

Item #: 719971

Cat #: CR104PSG32B91

UPC: 783166285381

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Knob, Maintained, 1 Normally Open, 1 Normally Closed Contact Blocks

Overview

Selector Switch, 3 Position, Knob, Maintained, 1 Normally Open, 1 Normally Closed Contact Blocks
Also known as: 783166285381, CR104PSG32B91

Specifications

Mounting: Panel
Poles: 2
Amps: 10
Type: Knob, 3 Position, Selector Switch
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Mounting: Panel
Amps: 10
Size: 30 mm
Volts AC: 600
Poles: 2
Type: Knob, 3 Position, Selector Switch
Family / Style: CR104