(1) 1000W PSMH M141 MULTI 60Hz
Item #:
720076
Cat #:
P1000MLTAC5M500K
UPC:
768386201939
Sign In or Register to view pricing and more.
Documents & Guides
Type: HID Core & Coil, Circuit Type: CWA, Number of Lamps: 1, Lamp Type: 1000W Pulse Start Metal Halide, Input Voltage: 120/208/240/277V, Frequency: 60HZ, Regulation: 10 Percent, Input Power: 1080W, Maximum Input Current: 9/5.2/4.5/3.9A, Power Factor (min): 90 Percent,
Overview
Type: HID Core & Coil, Circuit Type: CWA, Number of Lamps: 1, Lamp Type: 1000W Pulse Start Metal Halide, Input Voltage: 120/208/240/277V, Frequency: 60HZ, Regulation: 10 Percent, Input Power: 1080W, Maximum Input Current: 9/5.2/4.5/3.9A, Power Factor (min): 90 Percent,
Also known as: 768386201939, P1000MLTAC5M500K
Specifications
Customer Reviews
No reviews for this product
(0)