to view pricing and more.
Documents & Guides
No Documents Available
Pushbutton and Pilot Light Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Number of Circuits 2, Contact Configuration 2NO-2NC, Universal, Number of Pushbuttons 2, Number of Pilot Lights 1, Operator Type Front Operated Button, Pilot Light Type 120 VAC 6 W 6S6 Lamp, Legend Start/Stop, Hub Size 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Overall Size 3.5 Inch W x 5.5 Inch D x 9.31 Inch H, Cover Material Aluminum, Number of Devices 3, Includes Internal Ground Screw, Application Hazardous Location
Overview
Pushbutton and Pilot Light Control Station, Type Dead End, Constructional Feature Explosion-Proof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Number of Circuits 2, Contact Configuration 2NO-2NC, Universal, Number of Pushbuttons 2, Number of Pilot Lights 1, Operator Type Front Operated Button, Pilot Light Type 120 VAC 6 W 6S6 Lamp, Legend Start/Stop, Hub Size 1 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Enclosure Class I Div 1 and 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Overall Size 3.5 Inch W x 5.5 Inch D x 9.31 Inch H, Cover Material Aluminum, Number of Devices 3, Includes Internal Ground Screw, Application Hazardous Location
Also known as: 781381133234, EFDL10-J1U2
Specifications
No Specifications Available