
Sign In or Register to view pricing and more.
Documents & Guides
GR Series, 7.63 X 9.13 X 4.93, Class I, II, III, BCDEFG, Cast Aluminum, Type 4, Viewing Lens Screw Cover Enclosure
Overview
GR Series, 7.63 X 9.13 X 4.93, Class I, II, III, BCDEFG, Cast Aluminum, Type 4, Viewing Lens Screw Cover Enclosure
Also known as: 783936232904, GRL-600L
Features & Benefits
- Compact rectangular enclosures with threaded lens covers, provides view of the interior.
- High strength, lighter weight, corrosion resistant copper free cast aluminum construction and tempered soda lime glass, cemented in place.
- Cover o-ring, Nitrile (BUNA-N) material, supplied standard supplied standard for a Type 4X rating.
- Cast mounting lugs are standard on all boxes.
- Internal ground screw supplied on all boxes.
- Electrostatically applied gray powder epoxy/polyester finish on exterior of box and cover.
- Mounting pans are available.
- Conduit and device openings factory or field installed.
- N/A
Specifications
No Specifications Available