Ring Terminal, Expanded Vinyl Insulation, 6 AWG

Item #: 720209

Cat #: PV6-38RX-T

UPC: 074983870172

Sign In or Register to view pricing and more.
Ring Terminal, Large Wire, 6 AWG, 3/8" Stud Size, Vinyl Expanded Insulation

Overview

Ring Terminal, Large Wire, 6 AWG, 3/8" Stud Size, Vinyl Expanded Insulation

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983870172, PV6-38RX-T

Specifications

Color: Blue
Material: Vinyl, Copper
Stud Size: 3/8 in
Allowable Gauge Range: 6
Color: Blue
Stud Size: 3/8 in
Material: Vinyl, Copper
Allowable Gauge Range: 6