15A 120/277VAC B+S WIRE DP SW BN

Item #: 720314

Cat #: PS15AC2

UPC: 785007195057

to view pricing and more.
Documents & Guides
2pole Toggle Switch, Back and, Side Wire, 15amp 120/277volt, Brown

Overview

2pole Toggle Switch, Back and, Side Wire, 15amp 120/277volt, Brown
Also known as: 785007195057, PS15AC2

Specifications

Type: Switch
Color: Brown
Poles: 2
Amps: 15
Mounting: Wall
Type: Switch
Poles: 2
Mounting: Wall
Color: Brown
Amps: 15