This product has been discontinued.
This product may not be available in all locations.

Modular Metering, Main Fusible Switch, 600A, Class T Fuse, 1-3PH
Item #: 720315
Cat #: TMP3FB6R
UPC: 783164204360
to view pricing and more.
Documents & Guides
Modular Metering, Main Fusible Switch, 600 Amp, Class T Fuse, Bottom Feed, 3-Phase, 4-Wire, 208Y/120 Volt AC, 1-Phase, 3-Wire, 120/240 Volt AC, 100 kAIC, 4 x 3/0 AWG - 750 MCM, Line and Load Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Modular Metering, Main Fusible Switch, 600 Amp, Class T Fuse, Bottom Feed, 3-Phase, 4-Wire, 208Y/120 Volt AC, 1-Phase, 3-Wire, 120/240 Volt AC, 100 kAIC, 4 x 3/0 AWG - 750 MCM, Line and Load Lugs, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783164204360, TMP3FB6R
Specifications
| Phase: | 3 |
| Amps: | 600 |
| Mounting: | Surface |
| Volts AC: | 120/240, 120/208Y |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 600 |
| Volts AC: | 120/240, 120/208Y |