2
more

Ring Terminal, Expanded Vinyl Insulation, 8 AWG
Item #: 720585
Cat #: PV8-14RX-TY
UPC: 074983422029
to view pricing and more.
Documents & Guides
Ring Terminal, Large Wire, Expanded Vinyl Insulation, 8 AWG, 1/4" Stud Size
Overview
Ring Terminal, Large Wire, Expanded Vinyl Insulation, 8 AWG, 1/4" Stud Size
Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.
Also known as: 074983422029, PV8-14RX-TY
Specifications
| Color: | Red |
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 8 |
| Stud Size: | 1/4 in |
| Color: | Red |
| Allowable Gauge Range: | 8 |
| Material: | Vinyl, Copper |
| Stud Size: | 1/4 in |