Saw Blade; Sawzall

Item #: 720588

Cat #: 48-01-6186

UPC: 045242084746

to view pricing and more.
Documents & Guides
Milwaukee; Saw Blade; Sawzall; Length: 6 In; Width: 3/4 In; Thickness: 035 In; Teeth Per Inch: 24 Tpi; Shank: 1/2 In Universal; Package Quantity: 50

Overview

Milwaukee; Saw Blade; Sawzall; Length: 6 In; Width: 3/4 In; Thickness: 035 In; Teeth Per Inch: 24 Tpi; Shank: 1/2 In Universal; Package Quantity: 50

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Also known as: 045242084746, 48-01-6186

Features & Benefits

  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Matrix II bi-metal teeth for greater durability

Specifications

Width: 3/4 in
Length: 6 in
Type: Sawzall, Saw Blade
Material: Steel
Width: 3/4 in
Type: Sawzall, Saw Blade
Length: 6 in
Material: Steel